700mL Foaming Hand Sanitizer
LTX-7™ 700mL Foaming Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outperforms other hand sanitizers
- Clinically proven to maintain skin health
- Kills more than 99.99% of most common germs that may cause illnesses
- Refill for LTX-7™ dispensing system
- Smart-Flex™ bottle design uses 30% less material than HDPE
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- America’s #1 instant hand sanitizer
- Sanitary Sealed™ refill helps prevent contamination
- PURELL fragrance-free
Documents
Specifications
- Application:
- Commercial
- Collection:
- LTX-7™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Installation Type:
- Wall Mount
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 700 mL