PURELL

NXT® 1000ml Advanced Gel Hand Sanitizer (Case of 8)

Part #G215608  |  Manufacturer Part #2156-08

Size:

1000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kills more than 99.99% of most common germs that may cause illnesses
  • Outperforms other hand sanitizers
  • Clinically proven to maintain skin health
  • America’s #1 Instant Hand Sanitizer
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for NXT® SPACE SAVER™ dispensing system

Specifications

Application: Commercial

Brand Model Compatibility: GOJO Purell® NXT® Dispenser

Collection: NXT®

Color Finish: Clear

Installation Type: Wall Mount

Material: Ethyl Alcohol

Package Quantity: Case of 8

Product Type: Gel Hand Sanitizer

Size: 1000 mL

Type: Gel