Purell® 29.5mL Hand Sanitizer (Case of 72)

Part #G390172CMR  |  Item #8390351  |  Manufacturer Part #3901-72-CMR

$89.17 per CASE

Product Type:

Hand Sanitizer

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Sanitizing

Collection: Purell®

Color Finish: Clear

Color Finish Category: Clear

Green Seal Certified: No

Height: 5-2/5 in

Length: 1-3/5 in

Package Quantity: Case of 72

Product Type: Hand Sanitizer

Size: 29.5 mL

Width: 1-1/4 in