Hand Sanitizing Wipes (Pack of 8)

You last purchased this on
 
PURELL®

Sani-Wipe® Hand Sanitizing Wipes (Pack of 8)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

Sani-Wipe® Hand Sanitizing Wipes (Pack of 8)

  • Fast #
  • Part #GOJ903012
  • Item #7481892
  • Manufacturer Part #9030-12
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills 99.99% of most common germs that may make you sick
  • The non-linting, durable, textured wipe removes light soils and dirt
  • Germ killing power of PURELL® in an alcohol formulation wipe
  • Product meets FDA requirements for Food Code Compliant
  • Formula is fragrance and dye free and leaves no stickiness or residue on hands
  • Requires Certification

Specifications

Application:
Sanitizing
Collection:
Sani-Wipe®
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8 in
Length:
3-19/50 in
Package Quantity:
Pack of 8
Product Type:
Sanitizing Hand Wipes
Width:
3-19/50 in