1200ml Foam Hand Sanitizer Refill (Case of 2)
SF607™ 1200ml Foam Hand Sanitizer Refill (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TFX™ Refill
- Kills 99.99% of most common germs that may cause illness
- Instant hand sanitizer foam
- Sanitary sealed™ refill helps lock out germs
- Fresh dispensing valve with each refill
- Fragrance-free, dye-free and dermatologist tested
- Non-alcohol, thick foam formula clings to your hands; perfect for use in facilities that require a non-alcohol solution such as schools and long term care
Specifications
- Application:
- Sanitizing
- Brand Model Compatibility:
- TFX™ Dispenser
- Collection:
- SF607™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/4 in
- Length:
- 3-41/100 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1200 mL
- Width:
- 5-47/100 in