PURELL

Stainless Steel Stand with Trash

Part #G9115DS1C  |  Manufacturer Part #9115-DS1C

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weighted base keeps stand in place
  • Sleek and attractive Stainless Steel finish
  • Pre-installed SIMPUL™ nozzle technology, virtually eliminates roping, providing one wipe every time

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31-3/5 in

Height: 28 in

IAPMO Listed: No

Length: 10-1/4 in

Type: G9115DS1C

Width: 14-1/2 in