10 x 20 x 1 in. Fiberglass MERV 4 Air Filter
10 x 20 x 1 in. Fiberglass MERV 4 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in residential, commercial and industrial applications
- Safe, fast and easy installation
- Medium efficiency
- Economic disposable furnace filter
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Panel Filter
- Size:
- 10 in x 20 in x 1 in
- Width:
- 10 in