Purolator

12 x 36 x 1 in. Air Filter Fiberglass MERV 4

Part #CF31212361  |  Item #1513088  |  Manufacturer Part #F31212361

Call for Pricing EACH

Width:

12 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Industrial
  • Safe, fast, & easy installation
  • Economic disposable furnace filter
  • Uses 100% recycled post consumer materials

Specifications

Depth: 1 in

Disposable: Yes

Height: 36 in

MERV Rating: 4

Material: Fiberglass

Size: 12 in x 36 in x 1 in

Width: 12 in