14 x 24 x 1 in. Air Filter Fiberglass MERV 4
14 x 24 x 1 in. Air Filter Fiberglass MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Industrial
- Residential
- Uses 100% recycled post consumer materials
- Economic disposable furnace filter
- Safe, fast, & easy installation
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 24 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 14 in x 24 in x 1 in
- Width:
- 14 in