Purolator
24 x 30 x 1 in. Air Filter Fiberglass MERV 4
Part #PF31224301 | Item #1228920 | Manufacturer Part #F31224301
Call for Pricing
EACH
Width:
Product Details
- Residential
- Commercial
- Industrial
- Safe, fast, & easy installation
- Economic disposable furnace filter
- Uses 100% recycled post consumer materials
Specifications
Depth: 1 in
Disposable: Yes
Height: 30 in
MERV Rating: 4
Material: Fiberglass
Size: 24 in x 30 in x 1 in
Width: 24 in