12 x 12 x 1 in. Air Filter Cotton and Synthetic Fiber
Facet FME40 Series 12 x 12 x 1 in. Air Filter Cotton and Synthetic Fiber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Industrial
- Residential
- Medium efficiency, self-supporting pleated air filter
- Easy to install
- Perfect for use as a prefilter or stand-alone filter
- ASHRAE MERV 7 rated
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 12 in
- Material:
- Cotton, Synthetic Fiber
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12 in