Purolator
Facet FME40 Series 16 x 24 x 1 in. Air Filter Cotton and Synthetic Fiber
Part #PFME40162401 | Item #1345353 | Manufacturer Part #FME40162401
Call for Pricing
Depth:
1 inHow to get it:
Product Details
- Residential
- Commercial
- Industrial
- ASHRAE MERV 7 rated
- Perfect for use as a prefilter or stand-alone filter
- Medium efficiency, self-supporting pleated air filter
- Easy to install
Specifications
Collection: Facet FME40 Series
Depth: 1 in
Disposable: No
Height: 24 in
Material: Cotton, Synthetic Fiber
Size: 16 in x 24 in x 1 in
Width: 16 in
Entire Collection
-
Starting at $19.43