20 x 25 x 4 in. Cotton and Synthetic Fiber Air Filter
Facet FME40 Series 20 x 25 x 4 in. Cotton and Synthetic Fiber Air Filter
Package Quantity Info:
EA: 1 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in residential, commercial and industrial applications
- ASHRAE MERV 7 rated
- Medium efficiency
- Perfect for use as a prefilter or stand-alone filter
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 25 in
- Material:
- Cotton, Synthetic Fiber
- Size:
- 20 in x 25 in x 4 in
- Width:
- 20 in