22 x 22 x 2 in. Air Filter Cotton and Synthetic Fiber
Facet FME40 Series 22 x 22 x 2 in. Air Filter Cotton and Synthetic Fiber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Facet FME40 Series
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 22 in
- Material:
- Cotton, Synthetic Fiber
- Size:
- 22 in x 22 in x 2 in
- Width:
- 22 in