20 x 25 x 2 in. MERV 8 Disposable Pleated Air Filter
Hi-E® 40 20 x 25 x 2 in. MERV 8 Disposable Pleated Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use of the product as a pre-filter prolongs the life of more expensive secondary filters
- Easy to install in new or existing side-access housings, package air handling units, and built up filter banks
- Drastically reduces building maintenance costs by protecting expensive equipment from the effects of dirty air
- Rugged and durable; will not rack, warp, or leak under normal operating conditions
Documents
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20 in