22 x 23 x 1 in. Air Filter Synthetic Fiber MERV 8
Hi-E® 40 22 x 23 x 1 in. Air Filter Synthetic Fiber MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 23 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 22 in x 23 in x 1 in
- Width:
- 22 in