25 x 25 x 2 in. Synthetic Fiber MERV 8 Air Filter

You last purchased this on
 
Purolator

Hi-E® 40 25 x 25 x 2 in. Synthetic Fiber MERV 8 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Hi-E® 40 25 x 25 x 2 in. Synthetic Fiber MERV 8 Air Filter

  • Fast #
  • Part #P5267402196
  • Item #3082622
  • Manufacturer Part #5267402196
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Hi-E® 40
Depth:
2 in
Disposable:
Yes
Height:
25 in
MERV Rating:
8
Material:
Synthetic Fiber
Size:
25 in x 25 in x 2 in
Width:
25 in