Hi-E® 40 30 x 36 x 1 in. Air Filter Synthetic Fiber MERV 8

Part #P5266883134  |  Item #7680804  |  Manufacturer Part #5266883134

$66.33 EACH

Depth:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hi-E® 40

Depth: 1 in

Disposable: Yes

Height: 36 in

MERV Rating: 8

Material: Synthetic Fiber

Size: 30 in x 36 in x 1 in

Width: 30 in