14 x 20 x 1 in. MERV 8 Pleated Air Filter
Key Pleat™ 14 x 20 x 1 in. MERV 8 Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Key Pleat™
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 20 in x 1 in
- Width:
- 14 in