Model F312 10 x 10 x 1 in. Fiberglass MERV 4 Air Filter

Part #P5038901307  |  Item #3793701  |  Manufacturer Part #5038901307

$4.07 EACH

Depth:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Model F312

Depth: 1 in

Disposable: Yes

Height: 10 in

MERV Rating: 4

Material: Fiberglass

Size: 10 in x 10 in x 1 in

Width: 10 in