15 X 20 X 1 Fiberglass Panel Filter
Model F312 15 X 20 X 1 Fiberglass Panel Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Model F312
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 15 in x 20 in x 1 in
- Width:
- 15 in