16 x 24 x 1 in. Plastic and Synthetic MERV 4 Air Filter

You last purchased this on
 
Purolator

Model P312 16 x 24 x 1 in. Plastic and Synthetic MERV 4 Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purolator

Model P312 16 x 24 x 1 in. Plastic and Synthetic MERV 4 Air Filter

  • Fast #
  • Part #P5039797349
  • Item #4715549
  • Manufacturer Part #5039797349
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model P312
Depth:
1 in
Disposable:
Yes
Height:
24 in
MERV Rating:
4
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Size:
16 in x 24 in x 1 in
Width:
16 in