Purolator

Mono Pleat 24 x 24 x 1 in. Air Filter Synthetic Fiber

Part #CMP24241  |  Item #1836845  |  Manufacturer Part #MP

Call for Pricing EACH

Depth:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Residential
  • Commercial
  • Light industrial
  • Economical, high capacity pleated air filter
  • Single piece wrap-around frame
  • Perfect upgrade from disposable panel filter
  • Pleated media offers more surface area to "catch" airborne pollutants

Specifications

Collection: Mono Pleat

Depth: 1 in

Disposable: Yes

Height: 24 in

Material: Synthetic Fiber

Size: 24 in x 24 in x 1 in

Width: 24 in