1/16 x 1/16 x 3/16 in. Round End Mill 1 Piece
Style 482 1/16 x 1/16 x 3/16 in. Round End Mill 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Metal
- Bit Diameter(s) (In):
- 1/16 in
- Bit Sizes:
- 1/16 in
- Collection:
- Style 482
- Drill Bit Type:
- End Mill
- Length:
- 2-1/4 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- End Mill Bit
- Shank Size:
- 3/16 in
- Shank Style:
- Round