• Cart

DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • With plastic nut

PVC DWV P-Trap with Plastic Nut

PDWVPTPN

Inside Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

Starting at
$12.01
EACH
  • QUANTITY