Screen 1-1/2 in. Plastic Valve Repair Part
Screen 1-1/2 in. Plastic Valve Repair Part
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1-1/4" and 1-1/2"
- Strainer add-on
Specifications
- Brand Model Compatibility:
- VHA10125 and VHA10150
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Pressure Class:
- 150#
- Product Type:
- Valve Screen
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Weight:
- 2.25 lb