DESCRIPTION

  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • They are rated for use with 90° C conductors, and come with UV protection

PW Eagle 1 x 1 in. PVC Conduit 24 in. 90 Degree Sweep Bell End

P8190240100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
DB-120
Size
1 in x 1 in