1 x 1 in. PVC Conduit 24 in. 90 Degree Sweep Bell End
1 x 1 in. PVC Conduit 24 in. 90 Degree Sweep Bell End
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- They are rated for use with 90° C conductors, and come with UV protection
- Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
Specifications
- ANSI:
- ANSI 651
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- DB-120