10 ft. x 4 in. Schedule 80 Bell End PVC Conduit Pipe
10 ft. x 4 in. Schedule 80 Bell End PVC Conduit Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Electrical Conduit light-weight, cost-effective and long-lasting
- They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Pipe Tubing Size 4 in
- The products may be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
- They are rated for use with 90-degree C conductors, and come with UV protection
- They are suitable for power, telephone and other electrical systems
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 3-19/23 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC2
- PipeTubing Size:
- 4 in
- Schedule Class:
- 80
- UL Listed:
- Yes
- Wall Thickness:
- 0.337 in