DESCRIPTION

  • Can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Rated for use with 90° C conductors, and come with UV protection
  • Suitable for power, telephone and other electrical systems

PW Eagle 20 ft. Bell End PVC Conduit Pipe for 0.191 in. Wall

PDB120UDCONS

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 651
ASTM Specifications
ASTM F-512
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2|NEMA TC6|NEMA TC8
Pipe Tubing Size
5 in
Schedule Class
DB-120
Wall Thickness
0.191 in