DESCRIPTION

  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

PW Eagle 20 ft. Bell End PVC Conduit Pipe for 0.227 in. Wall

PDB120UDCONU

Pipe Tubing Size:

SPECIFICATIONS

ANSI Specifications
ANSI 651
ASTM Specifications
ASTM F-512
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2|NEMA TC6|NEMA TC8
Pipe Tubing Size
6 in
Schedule Class
DB-120
Wall Thickness
0.227 in

Starting at
Call for Pricing
  • QUANTITY