DESCRIPTION

  • Suitable for any domestic, municipal, industrial and dewatering application where solvent-weld PVC well casing is used
  • Totally corrosion-free, it is a highly dependable environmentally friendly product that is easier to handle and less expensive to ship than comparable steel drop pipe

PW Eagle 20 ft. Schedule 120 Plastic Well Casing Pipe

P120PTH

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785
Inside Diameter
1 in
Length
20 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2 in
Pipe Tubing Size
1-1/4 in
Schedule Class
120
Wall Thickness
0.215 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday