DESCRIPTION

  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • They are rated for use with 90° C conductors, and come with UV protection

PW Eagle 3 x 3 in. PVC Conduit Swedge Coupling

P81010300

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
DB-120
Size
3 in x 3 in
Type
Swedge