3 x 3 in. PVC Conduit Swedge Coupling

Part #PDB120CONSCM  |  Item #2228585

Call for Pricing EACH

Fitting Sizes:

3 in x 3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90° C conductors, and come with UV protection

Specifications

ANSI Specifications: ANSI 651

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in x 3 in

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC3

Schedule Class: DB-120