DESCRIPTION

PW Eagle 36 in. PVC Bell End 45 Degree Elbow

P404BE36

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Material
Plastic
Material Type
PVC