4 x 4 in. PVC Schedule 40 Bell End 45 Degree Conduit 60 in. Elbow
4 x 4 in. PVC Schedule 40 Bell End 45 Degree Conduit 60 in. Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They are rated for use with 90° C conductors and come with UV protection
- They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
Documents
Specifications
- ANSI:
- ANSI 651
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40
- UL Listed:
- UL 651