4 x 4 in. PVC Type C Conduit Swedge Coupling

Part #P74090400  |  Item #2254941

Fitting Sizes:

4 in x 4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

Specifications

ANSI Specifications: ANSI 651

ASTM Specifications: ASTM F-512

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Material: Plastic

Material Type: PVC