DESCRIPTION

  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • They are rated for use with 90° C conductors, and come with UV protection

PW Eagle 90 Degree PVC Bell End Conduit Elbows

P409BEM36

Schedule Class:

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
40S

Starting at
Call for Pricing
  • QUANTITY