DESCRIPTION

  • They maintain performance against external Galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength

Bell End PVC Conduit 22-1/2 Degree Sweep

PDB1202DSBE36

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC