DESCRIPTION

PW Eagle PVC Conduit Swedge Reducer

PDB120CONSRPM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
Size
4 in x 3 in