• Cart

DESCRIPTION

  • Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
  • They are rated for use with 90° C conductors, and come with UV protection

PW Eagle PVC Schedule 40 Bell End 45 Degree Conduit 24 in. Elbow

P409BE24

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY