DESCRIPTION

PW Eagle PVC Schedule 40 Bell End 45 Degree Conduit 60 in. Elbow

P404BE60

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 651
End Connection 1
Bell End
End Connection 2
Bell End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC3
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY