DESCRIPTION

  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

PW Eagle PVC Type C Conduit Swedge Coupling

P74090400

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 651
ASTM Specifications
ASTM F-512
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Plastic
Material Type
PVC