DESCRIPTION

  • 5-Year parts, 10-year cmpressor warranty
  • Loss of charge switch
  • Louvered grille
  • Products sold in select areas only, please contact your local branch for availability in your area
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength.
  • Uses Evolution Control® for perfect comfort

Bell End Schedule 40 Plastic 90 Degree Conduit Elbow

P7590180

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 651
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40S