DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Lifeguard heating elements provide long element life and long life performance
  • Massachusetts compliant
  • Minimal heat loss design
  • North Carolina compliant
  • Surface mounted thermostat
  • System Sentinel monitors on-off function of elements
  • Ultra Blue C909 is a molecularly oriented PVC (MO) pipe.

Sewer Plastic Drainage Pipe

UBDR18P10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-909
Material
Plastic
Material Type
PVC
Pipe Tubing Size
10 in
Type
Sewer