DESCRIPTION

  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications.

PW Eagle Swedge PVC Conduit Reducer

PDB120CONSRMK

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 651
Material
Plastic
Material Type
PVC
Pipe Tubing Size
3 in