DESCRIPTION

  • Economical compared to conventional manholes, incurring lower installation costs and offering corrosion resistance, resistance to damage in shipping, flexibility under earth loads and watertight performance
  • Lightweight for easy handling at the job site and light in color for better visibility in the interior
  • Smooth interior reduces cleaning frequency, and maintenance is simplified with no man entry and resistance to damage from mechanical cleaning equipment
  • Used in place of standard concrete manholes, cleanouts, dead-end manholes, or sampling ports, or used in any location in a sewage or storm drainage collection system that requires access for maintenance and inspection

PW Eagle Wastewater Access Chamber

AWACS

Length:

SPECIFICATIONS

Height
37-3/4 in
Length
43-3/4 in
Material
Plastic
Material Type
Polyethylene
Width
18 in

Starting at
Call for Pricing
  • QUANTITY