This product requires certification to purchase.

Micro-foam Nitrile Coated and HPPE Size L Reusable Gloves in Black and Grey

Pyramex®

GL603C5 Series Micro-foam Nitrile Coated and HPPE Size L Reusable Gloves in Black and Grey

  • Fast #
  • Part #PGL603C5L
  • Item #7850825
  • Manufacturer Part #GL603C5L
5 out of 5 Customer Rating
Brand image
Pyramex®

GL603C5 Series Micro-foam Nitrile Coated and HPPE Size L Reusable Gloves in Black and Grey

  • Fast #
  • Part #PGL603C5L
  • Item #7850825
  • Manufacturer Part #GL603C5L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dipped glove
  • Nitrile micro-foam
  • 13 gauge cut-resistant HPPE liner
  • HPPE + latex elastic cuff
  • Tear and abrasion resistant
  • Black color does not show dirt or grime
  • Foam nitrile absorbs oil to increase grip
  • Additional foam coating acts like a sponge to help increase gripping power
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Micro-foam Nitrile
Collection
GL603C5 Series
Color Finish Category
Blacks
Color Finish Name
Black, Grey
Glove Type
Aerospace, Assembly Line Production, Construction, Furniture Industry, Handling of Small Oily Parts and Components
Material
Plastic, Rubber
Material Type
Nitrile, HPPE
Reusable
Yes
Warranty & Product Information
ANSI
ANSI A4, ANSI/ISEA 105-2016