Ventless Goggle with Clear Anti-fog Lens
Ventless Goggle with Clear Anti-fog Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 99% protection from harmful UV-A and UV-B rays
- -Exceeds ANSI Z87.1-2003 high impact requirements.
- For general purpose indoor applications that require impact protection
Specifications
- ANSI:
- ANSI Z87.1
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- Width:
- 7-87/100 in