14 x 18 in. Filter Grille Aluminum

Part #QCGR1418  |  Item #7031936  |  Manufacturer Part #CGR1418

Call for Pricing EACH

Length:

14 in
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 14 in

Material: Aluminum

Shape: Rectangular

Width: 18 in